Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247511

MPN #: 3872

80/20® M8 x 20.00mm Button Head Socket Cap Screw and Roll-In T-Nut with Flex Handle

Product Description
3872 is comprised of:
  • M8 x 20.00mm Button Head Socket Cap Screw (BHSCS)
  • M8 Roll-In T-Nut with Flex Handle
  • .335" ID Washer


PRICE
$3.93

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/16

Product Details

Manufacturers Part Number3872
TypeButton Head Socket Cap Screw
Finish TypeZinc
Brand80/20 Inc