Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247458

MPN #: 3618

80/20® Button Head Socket Cap Screw w/ Washer & Drop-In T-Nut, Stainless Steel, 5/16-18 X 5/8"

Product Description
3618 is comprised of:
  • 5/16-18 x .625" Button Head Socket Cap Screw (BHSCS)
  • 5/16-18 Roll-In T-Nut with Flex Handle
  • .345" ID Washer


PRICE
$5.60

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number3618
TypeButton Head Socket Cap Screw
Brand80/20 Inc