80/20 3342 Flanged Button Head Socket Cap Screw, 1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3342 Flanged Button Head Socket Cap Screw, 1/2"L
Flanged Button Head Socket Cap Screw, FBHSCS.
Flanged Button Head Socket Cap Screw, FBHSCS.
PRICE
$0.57
50
50
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Width | 9/16 in |
| Height | 9/16 in |
| Thread | 1/4-20 in |
Product Details
| Type | Flanged Button Head Socket |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Flanged Button Head Socket |
| Series | 10 Series |
| Manufacturers Part Number | 3342 |
| Brand | 80/20 Inc |