Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247713

MPN #: 3847

80/20® M6 x 20.00mm Socket Head Cap Screw and Roll-In T-Nut w/ Flex Handle, Zinc

Product Description
3847 is comprised of:
  • M6 x 20.00mm Socket Head Cap Screw (SHCS)
  • M6 Roll-In T-Nut with Flex Handle


PRICE
$3.32

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part Number3847
TypeSocket Head Cap Screw
Brand80/20 Inc