Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247631

MPN #: 3470

80/20® 5/16-18 x 1.000 Socket Head Cap Screw w/Washer & Slide-In Economy T-Nut, Black Zinc

Product Description
3470 is comprised of:
  • 5/16-18 x 1.000" Socket Head Cap Screw (SHCS)
  • 5/16-18 Slide-in Economy T-Nut - Offset Thread
  • .349" ID Washer


PRICE
$1.21

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number3470
TypeSocket Head Cap Screw
Finish TypeBlack Zinc
Brand80/20 Inc