Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247506

MPN #: 3865

80/20® M8 x 16.00mm Socket Head Cap Screw and Roll-In T-Nut with Flex Handle

Product Description
3865 is comprised of:
  • M8 x 16.00mm Socket Head Cap Screw (SHCS)
  • M8 Roll-In T-Nut with Flex Handle


PRICE
$3.67

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8

Product Details

Manufacturers Part Number3865
TypeSocket Head Cap Screw
Finish TypeZinc
Brand80/20 Inc