- M8 x 16.00mm Socket Head Cap Screw (SHCS)
- M8 Self-Aligning Slide-in T-Nut
80/20® M8 x 16mm Black SHCS with Self-Aligning Slide-In T-Nut, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
75-3625 is comprised of:
PRICE
$3.16
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 |
Product Details
| Manufacturers Part Number | 75-3625 |
| Type | Bolt Assembly |
| Finish Type | Bright Zinc |
| Brand | 80/20 Inc |