Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221322

MPN #: FL-ADJ-46

Vestil™ Adjustable Floor Lock For 4" to 6" Casters, 6-1/4" to 8"H

Product Description
This one of a kind adjustable height Floor Lock includes an adjustable height foot pad that will work on carts with different caster heights. The adjustable height feature provides uniform locking and safety unlocking force for better ergonomic operation. This feature also keeps the floor lock working properly as spring and pads wear over time. Height is adjustable by turning the bottom pad. The bottom pad includes suction-cups for extra grip.

Features:
  • Heavy-duty cast steel construction offers long lasting use
  • Pedal release has a visible & convenient location


PRICE
$73.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting Bolt Hole Diameter3/8 in
Plate Size6-1/2 x 4-1/2 in
Bolt Spacing3 x 3-5/16 in
For Caster Diameter4 to 6 in
Retracted Height5-1/2 to 7-1/4 in
Extended Height6-1/4 to 8 in

Product Details

Assembly RequiredNo
MaterialCast Steel
Caster IndexFloor Locks
Manufacturers Part NumberFL-ADJ-46
BrandVestil