80/20® Metric Series M6 Deluxe Leveling Foot
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe leveling foot has a jam nut that allows it to pivot 20 degrees to accommodate uneven floors. There are options available with load capacities ranging from 1000-7400 pounds and 317-3357 kilograms. The deluxe leveling foot is a heavy-duty option ideal for large structures and commonly mounts to a profile with a base plate.
PRICE
$23.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Height | 1-9/16 in |
| Thread | M6 x 1.0 in |
Product Details
| Type | Leveling Foot: |
| Finish Type | Zinc |
| Material | Steel |
| Series | Metric |
| Manufacturers Part Number | 25-2192 |
| Brand | 80/20 Inc |