80/20® Anti Vibration Foot 3/4-10
Write a Review
|
Questions & Answers (0)
Product Description
The Anti-vibration Leveling Foot is a foot with a high level of vibration and shock isolation. It has a non-skid elastomer pad with load capacities ranging from 300-4200 pounds and 136-453 kilograms. The Anti-vibraion Leveling Foot has a powder coated safety-yellow steel housing and is a heavy-duty option, perfect for industrial applications such as machine framing, automation solutions, and guards. It is recommended for use with leveling anchor base plates.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Height | 5-7/8 in |
Product Details
| Type | Anti Vibration Foot |
| Finish Type | Zinc / Powder Coated |
| Material | Steel/Elastomer Rubber |
| Series | Fractional |
| Manufacturers Part Number | 2217 |
| Brand | 80/20 Inc |