- Not compatible with 2mm thick pipes
- Can be adjusted up to 2 1/2"
- Increases stability for stationary structures
- Quick and easy installation
- Suitable for use in a wide variety of applications - flow-racks, workstations.
- Loading Capacity 485 lbs (220kg)
- A Flexpipe product
80/20® Flex pipe Adjustable Inner Foot
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
Product Details
| Type | Inner Foot |
| Finish Type | Galvanized |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | AF-ILEV |
| Brand | 80/20 Inc |