80/20® Panel Mount Block Profile, 1-1/4"W
Write a Review
|
Questions & Answers (0)
Product Description
The deadbolt latch profile can be cut to your desired length. It is strong and corrosion-resistant, ideal for a deadbolt latch in guarding and enclosure applications.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1-1/4 in |
| Height | 7/8 in |
Product Details
| Type | Panel Mount Block Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Manufacturers Part Number | 8566-145 |
| Brand | 80/20 Inc |