80/20® Panel Stiffener without Handle, 72-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
The panel stiffener is made of clear anodized aluminum and is used to add rigidity to large .250" (6.35mm) thick panels. It easily connects to a panel using only a soft-face mallet. Panel stiffener comes in a stock length of 72.5 inches (1841.50mm).
PRICE
$17.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-1/2 |
| Width | 7/16 in |
| Height | 11/16 in |
Product Details
| Type | Panel Stiffener |
| Finish Type | Anodize |
| Material | Aluminum |
| Manufacturers Part Number | 65-2424 |
| Brand | 80/20 Inc |