Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247614

MPN #: 8575-145

80/20® Panel Stiffener Profile without Handle

Product Description
The panel stiffener profile can be cut to your desired length. It is made of aluminum, meaning it is strong, lightweight and corrosion-resistant. It is available with or without a handle and is commonly used to add rigidity to large .250" (6.35mm) thick panels. It easily connects to a panel using only a soft-faced mallet.

PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length145

Product Details

Manufacturers Part Number8575-145
TypePanel Stiffener Profile
Finish TypeAnodize
MaterialAluminum
Brand80/20 Inc