80/20® 15 & 40 Series Drop In Cable & Tube Clip
Write a Review
|
Questions & Answers (0)
Product Description
The drop-in cable and tube clip is used to organize cables, wires, and tubes without the need for cable ties. It is a reusable option and has a snap cover which adds an extra layer of protection and can be opened and closed repeatedly. The pad key allows it to easily drop into a T-slot channel even when ends are closed off. The drop-in cable and tube clip twists into the T-slot to lock in place.
PRICE
$5.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
Product Details
| Type | Drop-In Cable & Tube Clip |
| Finish Type | Matte |
| Material | Nylon |
| Series | 15, 40 |
| Manufacturers Part Number | 12319 |
| Brand | 80/20 Inc |