- Maximize work space
- Holds a variety of tools
- (ESD) compatible
- A Flexpipe product
80/20® Pipe Series Tool Holder, Steel, Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 |
Product Details
| Type | Tool Holder |
| Finish Type | Zinc |
| Material | Galvanized Steel |
| Series | Pipe |
| Manufacturers Part Number | AW-HOLDER |
| Brand | 80/20 Inc |