Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194438

MPN #: PAWS1

Perfect Aire® Thru-The-Wall Air Conditioner Sleeve, 25-1/2"L x 17-1/2"W x 15-1/4"H, White

Product Description
Like a glove. This precision-made sleeve ensures a perfect, foolproof fit for your thru-the wall air conditioner. Designed to fit all standard 24-inch units, this thru-the-wall air conditioner sleeve acts like a weather-proof seal to minimize heat loss and protect the unit from the elements. It also acts as a noise buffer, reducing noise transmissions from the great outdoors into the great room-or any room. Constructed of galvanized steel with a durable painted finish, you can bet this quality-made sleeve is in it for the long haul.

Features:
  • Minimize heat loss and reduce outdoor noise transmissions into the room
  • Contains front and rear cover panels to seal the sleeve when unit is removed
  • Easily adjustable: includes adjustable mounting brackets and locking clips
  • Weather safe: protects unit with weather-tight seal


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2
Width17-1/2 in
Depth25-1/2 in
Height15-1/4 in
Weight24 lbs

Product Details

TypeAccessory
MaterialGalvanized Steel
ColorWhite
Manufacturers Part NumberPAWS1
BrandPerfect Aire

Warranty

Warranty1 yr