Quantum Conductive Plastic Split Sleeve, Black, 4 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Conductive Split Sleeve Accessory. Sold as a Pack of 4 Pairs. NFS Certified.
PRICE
$5.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Shelf Clips |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Black |
| Application | Dry |
| Manufacturers Part Number | WR-SSCO |
| Accessory Type | Shelf Clips |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited yr |