80/20® 15, 30, & 40 Series Cable & Tube Clip
Write a Review
|
Questions & Answers (0)
Product Description
The cable and tube clip is used to organize cables, wires, and tubes without the need for cable ties. It is a reusable option with snap cover which adds an extra layer of protection and can be opened and closed repeatedly.
PRICE
$4.85
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 1/16 in |
Product Details
| Type | Roller |
| Finish Type | Matte |
| Material | Nylon |
| Series | 15, 30, 40 |
| Manufacturers Part Number | 12026 |
| Brand | 80/20 Inc |