80/20® Quick Frame 1" x 1" Square Tube Profile, Single 1/2" Flange, 145" Bar, Anodize
Write a Review
|
Questions & Answers (0)
Product Description
9005 is a 1.00" x 1.00" Quick Frame profile with a single 0.5" flange on one side and a grooved interior used to hold nylon connectors into place. The profile has a smooth surface for a sleek appearance and allows for easy cleaning, lending itself to applications such as framing, displays, or retail kiosks.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | Tube Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Quick Frame |
| Manufacturers Part Number | 9005-145 |
| Brand | 80/20 Inc |