- Fits 0.7mm, 1.0mm, and 2.0mm pipes
- Ideal for tubing enclosures
- Can be used as an anti-scratch cap
- A Flexpipe product
80/20® Pipe Series End Cap, Plastic, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$0.19
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/16 |
| Height | 3/4 in |
Product Details
| Type | Pipe End Cap |
| Finish Type | Glossy |
| Material | Thermoplastic Rubber |
| Series | Pipe |
| Manufacturers Part Number | AP-ICAP |
| Brand | 80/20 Inc |