80/20® Ready Tube 1-1/2" P Tube, No Holes, No Notches, 150" Bar, Anodize Finish
Write a Review
|
Questions & Answers (0)
Product Description
9705 is a 1.50" x 1.50" P-shaped Ready Tube profile with no pre-drilled holes and a single 1.50" flange on one side. This profile lends itself to applications where you need an aesthetic look and clean, smooth surface such as framing, displays, trade show booths or retail kiosks.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 3 in |
| Height | 1-1/2 in |
Product Details
| Type | P Tube |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | Ready Tube |
| Manufacturers Part Number | 9705-150 |
| Brand | 80/20 Inc |