Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247710

MPN #: 5040-71

80/20® Aluminum Tube Profile 1.5" Diameter, Clear Anodize

Product Description
The aluminum tube profile can be cut to your desired length. It is made of 6061-T6 aluminum which provides a high strength-to-weight ratio and is commonly used with stanchions to create custom axes. It can be used for projects that need an open center cavity or that don't require a T-slot channel. There are options available in a mill or black anodize finish.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71

Product Details

Manufacturers Part Number5040-71
TypeAluminum Tube Profile
Brand80/20 Inc