- Large Work Surface: 72.00" x 30.00" x 0.50" black HDPE
- Pegboard Wall: 69.75" x 30.75" x .25" white HDPE
- Lighting: 1200mm white rope light with dimmer switch
- Work Area Height: 36.00" | Shelf Height: Adjustable
- Electrical Power Strip: 15AMP, 110V, 8 plugs , 6ft cord
- Accessories: tool hangers, end caps, binhangers, rubber panel gasket
80/20® Shelf Workstation, 72”W x 30”D, Silver, HDPE Beveled Edge Top
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,305.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1/2 in |
| Nominal Height | 72 in |
Product Details
| Power | Yes |
| Type | Workbench |
| Color | Silver |
| Edge Type | Beveled |
| Country of Origin | United States |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Aluminum |
| Leg Type | Fixed |
| Manufacturers Part Number | Q-104932 |
| Top Material | HDPE |
| Brand | 80/20 Inc |