Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247210

MPN #: AP-HOLE

80/20® Steel Sleeve Hanger End Cap, Silver

Product Description
The AP-HOLE is a single metal connector that can be used with the AP-SLEEVE for various setups.

Used it to incorporate adjustable shelving to any Flexpipe structure or as a guard to protect parts from falling out.

PRICE
$3.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part NumberAP-HOLE
TypeHanger End Cap
MaterialSteel
Brand80/20 Inc