Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247505

MPN #: 3640

80/20® Socket Head Cap Screw with Washer and Economy T-Nut, Stainless Steel, 5/16-18 X 3/4"

Product Description
3640 is comprised of:
  • 5/16-18 x .750" Socket Head Cap Screw (SHCS)
  • 5/16-18 Slide-in Economy T-Nut - Offset Thread
  • .345" ID Washer


PRICE
$1.98

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number3640
TypeSocket Head Cap Screw
Brand80/20 Inc