Brady® BradyGlo Exit Sign, W/Border, Self-Adhesive, Polyester, 10"W x 7"H
Write a Review
|
Questions & Answers (0)
Product Description
The B-324 BradyGlo™ material is a glow-in-the-dark pressure sensitive polyester. BradyGlo™ Sign: Polyester, Red on Glow, 7 in H x 10 in W, EXIT.
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Thickness | 1/5 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Material | Plastic |
| Description | BradyGlo Sign - Exit |
| Color | Red |
| Manufacturers Part Number | 80215 |
| Brand | Brady |