- 208-230V
- Single Phase
- 37.0 CFM @ 175 PSI
- 175 psi Max
- Mag Starter and Alternator Control
Belaire 3112DL, 10 HP, Duplex Compressor, 120 Gallon's, 175 PSI, 37 CFM, 1-Phase 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,239.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 27 in |
| Height | 56 in |
| Weight | 778 lbs |
| Tank Size | 120 gal |
| Tank Outlet | 1" |
Product Details
| Oil Type | Oil Lubricated |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | 8090254734 |
| Pump Type | Two-Stage |
| Low Oil Shutoff | No |
| Brand | BelAire |
| Type | Duplex |
| CFM | 37 CFM |
| Horsepower | 10 HP |
| Color | Gray |
| Voltage | 208-230 V |
| Air Filter | No |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ASME |