- 14HP
- 25.3 CFM @ 175 PSI
- 175 psi Max
- Recoil and Electric Start
Belaire 3G3HKL, 14HP, Stationary Gas Compressor, 31 Gal, 175 PSI, 25.3 CFM, Kohler, Electric/Recoil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,679.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 19 in |
| Height | 45 in |
| Weight | 369 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Hybrid |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric/Recoil |
| Material | Cast Iron |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | 8090250039 |
| Pump Type | Two-Stage |
| CFM @ 90 PSI | 25.3 CFM |
| Low Oil Shutoff | No |
| Brand | BelAire |
| Type | Stationary |
| CFM | 25.3 CFM |
| Horsepower | 14 HP |
| Color | Gray |
| After Cooler | No |
| Style | Truck Mount |
| Voltage | 12 V |
| Air Filter | Yes |
| Description | Gas Driven Two Stage Air Compressor |
| Fuel Type | Gasoline |
| Engine Horsepower | 14 HP |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ASME |