- 230V
- Single Phase
- 12.4 CFM @ 175 PSI
- 135 psi Max
Belaire 6061V, 3.5 HP, Single-Stage Comp, 60 Gal, Vertical, 175 PSI, 12.4 CFM, 1-Phase 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,339.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 22 in |
| Height | 68 in |
| Weight | 261 lbs |
| Tank Size | 60 gal |
| Tank Outlet | 1/2 |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | No |
| Manufacturers Part Number | 8090254007 |
| Pump Type | Single-Stage |
| Low Oil Shutoff | No |
| Brand | BelAire |
| Type | Single-Stage |
| CFM | 12.4 CFM |
| Horsepower | 3.5 HP |
| Color | Gray |
| After Cooler | No |
| Voltage | 208-230 V |
| Air Filter | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME |