- 8" x 12" x 5/8" thick clear, hard coated, polycarbonate face shield fits E12 (15160) Deluxe Ratchet Headgear System from ERB® Safety
- Face shields are considered secondary eye protection only
- Proper eye protection must be worn with face shields
- Provides 99% UV protection
ERB® 8170 Face Shield For E12 Headgear, Polycarbonate, 8"L x 12"W x 5/8" Thick, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Face Shield |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | 8170 Clear PC Face Shield for E12 Headgear |
| Color | Clear |
| Series | 8170 |
| Manufacturers Part Number | 15153 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1 - Impact |