- Grey ABS crown features universal bracket pin pattern for use with universal window shields such as Sellstrom, Crews, North, Jackson, Safety Works and Kedman
- Includes a polycarbonate shield that provides high impact protection and provides excellent optical clarity
- Assembled with a very comfortable ratcheting headgear with a soft forehead blue band for added comfort
- Extremely versatile face shield for a variety of industrial or at home operations to protect against dust, flying debris and chemical splashes
- Meets ANSI Z87.1 +, CUL Certified CSA Z94.3 standards
Sellstrom® S30120 301 Series Ratcheting Faceshield, Polycarbonate Window
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Height | 8" |
| Visor Width | 15-1/2" |
| Visor Thickness | .040" |
| Window Size (W X L) | 8" x 15-1/2" |
Product Details
| Headgear Color Family | Gray |
| Type | Ratchet Faceshield Assembly |
| Headgear Material | ABS |
| Color | Clear |
| Series | 301 |
| Material | Polycarbonate |
| Description | High Impact Ratcheting Faceshield |
| Package Quantity | 1 |
| Manufacturers Part Number | S30120 |
| Suspension | Ratchet |
| Visor Coating | Uncoated |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + |