IMPACTO® Hard cover Kneepads. Foam padding. Sewn-on ribbed plastic cover. Top elastic strap, bottom webbing strap. Plastic buckle closure. Provides cumulative trauma protection.
Impacto 826-00 Knee Pad Plastic Hard Shell Cover, Foam Pad, Dual Straps, Plastic Button Closure
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Foam |
| Type | Knee Pads |
| Number of Straps | 2 |
| Closure Type | Button |
| Material | Plastic, Foam, Elastic |
| Package Quantity | 1 |
| Description | Hard Cover Knee Pads |
| Color | Black |
| Manufacturers Part Number | 82600000000 |
| Cap Material | Plastic |
| Brand | IMPACTO |
Related Products
KneePro UltraFlex III™ jointed heavy duty knee pads are tough, flexible, extremely comfortable and stay in place. Applications: Carpentry, Construction, Electrical, Flooring, Gardening, Industrial, Maintenance, Mining, Painting, Plumbing, Roofing, Safety, Tiling, Welding. Features: 5/8" high density closed cell inner foam pad that does not absorb moisture Non-marring grip strip. Hinged with metal rivets so it moves like your knee and stays in place No slipping, binding or cutting off your circulation Tough outer shell is chemical resistant and withstands extreme heat and cold Soft ...
IMPACTO® Tennis Elbow Support. Designed to support the upper forearm during many activities involving repeated hand motion specially those requiring a strong grip, torquing of the arm, and those where impact occurs with a tennis racket, or a golf club. Provides relief and prevention of pain related to muscle strain, tendinitis, repetitive motion, carpal tunnel syndrome, lateral epicondylitis (tennis/golfer's elbow). Use for sports like golf or tennis, during gardening or while using tools. Neoprene upper forearm tendon support. Adjustable strap with hook and loop closure. Ambidextrous.
The ProFlex® 575 Non-Marring Knee Pads are ergonomically constructed with a pre-curved design for a natural fit to keep protection comfortably in place whether walking, crawling or kneeling. The hard non-marring cap provides versatile protection on any indoor or outdoor surface - no matter how abrasive or delicate. Lightweight in construction, these knee pads also feature mesh paneling to improve airflow and reduce sweat, making for a comfortable, all-day use solution. For protection on both tough and delicate surfaces without risk of scratching or marring, the pads are made with 3 ...
Sellstrom Knee Pro Ultra Flex III S96111 Knee Pad, Black Shell, Black Strip, One Size KneePro UltraFlex III™ jointed heavy duty knee pads are tough, flexible, extremely comfortable and stay in place. Applications: Carpentry, Construction, Electrical, Flooring, Gardening, Industrial, Maintenance, Mining, Painting, Plumbing, Roofing, Safety, Tiling, Welding. Features: 5/8" high density closed cell inner foam pad that does not absorb moisture Non-marring grip strip. Hinged with metal rivets so it moves like your knee and stays in place No slipping, binding or cutting off your ...
The ProFlex® 360 Hard Shell Hinged Knee Pads feature an ergonomic hinge design that is built to keep protection comfortably in place whether walking, crawling or kneeling. The combination of a heavy-duty hard shell with a soft non-marring cap makes these pads versatile for protection on any indoor or outdoor surface no matter how abrasive or delicate. Unlike other knee pads of this style on the market, the free-moving hinge design enables smooth and full 180° extension of the pad when straightening the knee. Thick closed-cell foam padding provides supportive all-day comfort, while ...