IMPACTO® T-FOAM Knee Pad. Durable lightweight high density closed cell foam. Smooth cover easily slides over various surfaces. Breathable inner liner to help keep cool. Single elastic strap with adjustable hook and loop closure.
Impacto 844-00 Knee Pad T-Foam, High Density Foam, Rounded Smooth Hard Shell Cover, Elastic Strap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Foam |
| Type | Knee Pads |
| Number of Straps | 1 |
| Closure Type | Hook And Loop |
| Material | Plastic, Foam, Elastic |
| Package Quantity | 1 |
| Description | T-FOAM Knee Pad |
| Color | Black |
| Manufacturers Part Number | 84400000000 |
| Cap Material | Plastic |
| Brand | IMPACTO |