Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :T9F534421

MPN #: 82837

RIDGID® 82837 H-45 1/8" NPT Spinning Nozzle For KJ-1750 Water Jetter

Product Description
Features:
  • Spinning action cleans the entire interior of pipe surface.
  • Three reverse jets provide propulsion.
  • For use with KJ-1750 Electric Water Jetters
  • Model H-45
  • 1/8" NPT
  • Fits 1/8" and 3/16" Hoses
PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size1-1/4 to 4 in
Connection Size1/8 NPT in

Product Details

Manufacturers Part Number82837
TypeSpinning Nozzle
For Use WithKJ-1750 Water Jetter
BrandRIDGID