RIDGID® H-112 Penetrating Nozzle 1/4" Female NPT
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| For Use with Pipe Size | 2 to 8 in |
| Connection Size | 1/4 NPT in |
Product Details
| Type | Penetrating Nozzle |
| Series | H-112 |
| Manufacturers Part Number | 64822 |
| For Use With | KJ-3100 Water Jetter |
| Fits | 3/8" Hose |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
The JM-2900 is an economical alternative to larger jetters. It's lighter and more maneuverable, yet maintains the same pressure and flow rate of its big brother. It's driven by a 389 cc engine connected directly to a 3000 psi, 4 gallon per minute triplex pump with Vibra-pulse® on demand. The 200 ft. capacity hose reel with drag brake, reel lock, and swivel is mounted on a very maneuverable heavy duty frame with two ten inch "Flat-Free" foam core tires. A passive brake keeps the machine solidly positioned on the job. Standard safety features include a thermal relief valve to protect the ...
Jets 1-1/4" to 6" (32-150mm) Drain Lines This jetter propels a highly flexible hose through 1 1/4" to 6" lines blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line flushing debris away, restoring drain lines to their full, free-flowing capacity. Features Powerful: Actual working pressure of 2200 psi and flow of 2.4 GPM for fast, effective cleaning of lines. Easy to Use: Thrust propels the hose down the line. You simply guide the hose into the drain. Pulse Action: Activate the KJ-2200's pulse action to easily negotiate difficult bends and ...
Ridgid 20483 2-1/2" to 4" Rings, Actuator and Case Complete For 2-1/2" - 4" Copper Tubing Features: Patented Ring Design to make pressed connections for 2 1/2" - 4" copper tube. XL-C Rings include patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing, allowing greater access in tight spaces Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility. Compatible Only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, or RP 340). Backed by full RIDGID Lifetime Warranty.
Standout Features: ✓ 16-hour battery life. ✓ Includes vertical and horizontal sensors. ✓ Below-surface water leak detection. Catch leaky pipes hidden behind walls and under concrete slabs with the Global Industrial™ Acoustic Water Leak Detection System. This efficient detector is equipped with a vertical sensor for measuring under floors and a horizontal sensor for measuring in narrow spaces, in cabinets, or behind walls. The built-in filter power button helps reduce noise from neighbors, small animals, and vehicles helping you to only locate the leak. ...
Built to take heavy use and abuse, the powerful JM-3000 is great for clearing large lines and long runs. A heavy-duty 3000 psi, 4 gpm triplex pump with Vibra-pulse® on demand is driven by a reliable 389 cc engine with electric start through a 2 to 1 gear reducer to extend the life of the pump. The JM-3000 is well balanced for easy handling. With little effort, you can tip the machine back on its rear wheels to more easily maneuver it into position. A removable 300 ft. capacity hose reel with drag brake, reel lock, and swivel is mounted on the heavy-duty frame with four 13" "Flat-Free" ...