Stanley 83-069M MaxSteel™ Multi-Angle Base Vise
|
Questions & Answers (0)
Product Description
Stanley® 83-069M, MaxSteel™ Multi-Angle Base Vise
Infinite and lockable positioning achieved with swivel-ball design. Easily attached to most work surfaces with integral screw clamp. Durable cast-aluminum and steel construction. Removable jaw pads help protect surfaces from marring and damage.
PRICE
$64.95
1
1
Available on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 2-1/2 in |
| Size | 2-1/2 in |
| Max Opening Capacity | 2 7/8" - 3" in |
Product Details
| Style | Multi Angle |
| Type | Bench Vise |
| Manufacturers Part Number | 83-069M |
| Base Type | 360° Swivel & 90° Tilt |
| Brand | Stanley |