Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yost Vises

Model # :WBB529762

MPN #: 11750

Yost 5-1/8" Multi-Jaw Rotating General Purpose Pipe & Bench Vise

Product Description
Yost 5" Multi-Jaw Rotating General Purpose Pipe & Bench Vise

The heavy duty rotating vise is made from 60,000 PSI Ductile Iron, making it the most durable rotating vise on the market.

Features:
  • (3) Sets of hardened steel pipe jaws (serrated, pipe jaws and v-jaws) allowing work on either flat or round stock
  • The head rotates 360 degrees, with locking using a locking pin to lock in place at 30 degree intervals
  • Floating pipe jaws adjust to work pieces to prevent marring and provide more even clamping pressure
  • Large built-in anvil
  • Swivel base securely mounts to work bench (4 - bolts by others), interlocking swivel base 360 degree motion equipped with (2) lockdowns
  • No pinch main screw handle
PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width10 in
Height10.5 in
Weight63 lbs
Jaw Width5 in
Throat Depth4 in
Size5 in
Pipe Jaw Capacity1/8 - 3-1/2 in
Jaw Opening5 in

Product Details

TypeBench & Pipe Combination Vise
ColorBlue
Material60,000 PSI Ductile Iron
Manufacturers Part Number11750
Base Type360° Swivel
BrandYost Vises