Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503773

MPN #: WL9-28818

Wilton Model 674U 4-1/2" Jaw Width 2-3/4" Throat Depth Utility Workshop Vise W/ Swivel Base

Product Description
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold.

Features:

  • 360° swivel base with lockdown allows for quick and easy positioning
  • Powder coat paint resists scratches and provides a tough durable surface
  • Built-in pipe jaws handle various pipe sizes
  • Large anvil work surface
  • Perfect for general clamping applications
  • Rugged and versatile yet moderately priced vises
PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.7 in
Width6.7 in
Height6.4 in
Jaw Width4-1/2 in
Throat Depth2-3/4 in
Jaw Height11/16 in
Size4 in
Pipe Jaw Capacity1/8 - 1-1/2 in
Net Weight19.4
Max Opening Capacity4 " in
Jaw Depth3/8 in

Product Details

TypeBench & Pipe Combination Vise
ColorRed
Type of NutCenter
Manufacturers Part NumberWL9-28818
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified