Dexter Russell 83103 - Knife, Guard, Narrow Black Handle, 10-3/8"L - Case/12 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Knife Guards Safety and Protection for the Ultimate Edge. Dexter Knife Guards protect both the user and the ultimate edge of Dexter knives. Features include a solid one-piece construction, a soft non-scratch lining, and an offset cutout for easy blade insertion. 12 guards/case.
PRICE
$61.20 Sold in packages of 12 / $5.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 2-3/4 in |
| Weight | 0.8 lbs |
| Blade Length | 10-3/8 in |
Product Details
| Handle Material | Nylon |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | Plastic |
| Description | Knife Guard |
| Handle Color Family | Black |
| Manufacturers Part Number | 83103 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |