Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB2024411

MPN #: 83132-1035-F1

Briggs & Stratton 83132-1035-F1, Gas Engine 550 Series - Tiller, Log Splitter, Horizontal Shaft

Product Description
This genuine 127cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 5.50 gross torque, this engine features a premium pleated paper air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton provides power that you can trust.

Included with Engine:

  • Dura-Bore cast iron cylinder sleeve for extended life
  • Installed muffler
  • Fuel tank
PRICE
$465.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight49.4 lbs
Shaft Size3/4 in

Product Details

Horsepower5.50 ft/lbs lb-ft
Shaft TypeHorizontal
ColorBlack
Max HP/RPM550 Series/3600 RPM
Cycles4
Air Cleaner TypeYes - Pleated Paper
Start TypeRecoil
Fuel Tank Capacity2.1 qt gal
Governor SystemMechanical
Oil Capacity20 oz.
Displacement127cc in³
Fuel TypeGasoline
Number of Cylinders1
Engine TypeOHV
Ignition SystemElectronic
Lube TypeSplash
BrandBriggs & Stratton

Warranty

Warranty2 yr

Compliance & Certifications

Emission RatingEPA / CARB / CSA