Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192596

MPN #: 130G32-0244-F1

Briggs & Stratton® XR Series™ Horizontal Shaft Engine, Single Cylinder, 208cc, 6-1/2 HP

Product Description
This genuine 208cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 9.50 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/90 days commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank.

Features:
  • For utility/general applications like log splitters, pressure washers, compressors, and tillers
  • Overhead Valve (OHV) Technology
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$575.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower6-1/2
Displacement208 in³
ColorBlack
Number of Cylinders1
Air Cleaner TypeDual Air Cleaner
Start TypeRewind
Engine TypeHorizontal
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA