Proto JCS-0833MASBX2B 833 Piece Master Technician Maintenance Set With Workstation J445442-14RD
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 833Piece Master Technician Maintenance Set With Workstation J445442-14RD
1/4", 3/8", 1/2", 3/4" Drive Tools Designed for fastener sizes 1/16" to 2-3/8", 2mm-24mm >Contains: 353 Sockets and Accessories, 205 Wrenches, 34 Striking and Struck Tools, 22 Pliers, 43 Screwdrivers and 176 Misc. Tools Modules contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MOD833 Enhanced verision of J99942 Master Technician Maintenance Set Workstation J445442-14RD Weight:700 lbs
PRICE
$14,909.00
1
1
Free Shipping Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 700 |
| Drive Size | 1/4, 3/8, 1/2, 3/4 in |
Product Details
| Type | Master Technician Maintenance |
| Number of Pieces | 833 |
| Package Quantity | 1 |
| Description | Master Technician Maintenance Set |
| Manufacturers Part Number | JCS-0833MASBX2B |
| Brand | Proto |