Proto J99720 453 Piece Intermediate Tool Set
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 453Piece Intermediate Tool Set
1/4", 3/8", 1/2", 3/4" Drive Tools Designed for fastener sizes 3/16" to 2-3/8" Tools only Contains: 212 Sockets and Accessories, 105 Wrenches, 34 Striking and Struck Tools, 32 Pliers, 32 Screwdrivers and 38 Misc. Tools Weight: 280 lbs
PRICE
$7,795.00
1
1
Free Shipping Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 266 lbs |
| Drive Size | 1/4, 3/8, 1/2, 3/4 in |
Product Details
| Type | Intermediate Maintenance |
| Number of Pieces | 453 |
| Package Quantity | 1 |
| Description | Intermediate Tool Set |
| Manufacturers Part Number | J99720 |
| Brand | Proto |