Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884285

MPN #: 827B

Wiremold 827b Floor Box 2-Gang Combination Carpet & Tile Flange, Brass - Pkg Qty 5

Product Description
Wiremold 827B Floor Box 2-Gang Combination Carpet & Tile Flange, Brass

Features

  • Available in one-, two-, and three-gang configurations
  • Removable dividers increase capacity
  • More configurations to support multiservice applications
  • Triple service boxes
  • Accommodates power, communication and/or audio/video devices
PRICE
$679.75  Sold in packages of 5 / $135.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs2
MaterialBrass
DescriptionCombination Carpet & Tile Flange
ColorYellow
Manufacturers Part Number827B
Cable EntryThrough Floor
BrandWiremold