Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318169

MPN #: MT2-34HD

WireCrafters® 840 Style, 2 sided Driver Cage, No Ceiling 3'W x 4'D x 8'H

Product Description
WireCrafters® 840 Style, 2 sided Driver Cage, 3'W x 4'D x 8'H

Style 840 Driver Cages by WireCrafters are an application that is placed around a truckers entrance in a warehouse. This is used to keep truck drivers, and delivery personnel secluded in one place when entering the warehouse or making a delivery. Each driver cage includes 2 keys, a key lock on the driver side, a push bar on the warehouse side, and a 2' x 1' 8" slide up service window with shelf. This Driver Cage prevents truckers from wandering throughout the warehouse, getting lost or hurt in the warehouse, or stealing from the facility. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish.

PRICE
$2,749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2749.00
Buy 3+ units
2609.00Save $140.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3' 4" ft
Depth52 ft
Height8' 5-1/4" ft
Inside Width36 in
Inside Depth48 in
Inside Height101-1/4 in
Weight480 lbs
Nominal Height8 ft
Nominal Depth4 ft
Nominal Width3 ft

Product Details

Assembly RequiredYes
Service WindowYes
ColorGray
SeriesStyle 840
Number of Sides2
RoofNo
MaterialSteel
Package Quantity1
Manufacturers Part NumberMT2-34HD
BrandWireCrafters

Warranty

Warranty1 yr