Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318122

MPN #: 12124CRW

RapidWire™ Welded Wire, 4 Sided Cage w/3' Hinged Door & Ceiling, 12' 6" x 12' 6" x 8' 5-1/4"H

Product Description
Rapid Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. This is lighter duty than WireCrafters Style 840. Rapid Wire consists of 2" x 2" square mesh openings, 10 gauge welded wire, with a powder coat gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys.

PRICE
$4,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
4899.00
Buy 3+ units
4655.00Save $244.00 (5%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12' 6" ft
Depth150 ft
Height8' 5-1/4" ft
Inside Width146 in
Inside Depth146 in
Inside Height101-1/4 in
Weight1174 lbs
Nominal Height8 ft
Nominal Depth12-1/2 ft
Nominal Width12-1/2 ft

Product Details

Assembly RequiredYes
Service WindowNo
ColorGray
SeriesRapidWire#8482;
Number of Sides4
RoofYes
Material2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame
Package Quantity1
Manufacturers Part Number12124CRW
BrandWireCrafters

Warranty

Warranty1 yr