Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318142

MPN #: 10104CRW

RapidWire™ Welded Wire, 4 Sided Cage w/5' Sliding Door & Ceiling 10' 4" x 10' 4" x 10' 5-1/4"H

Product Description
RapidWire™ Welded Wire, 4 Sided Cage w/5' Sliding Door & Ceiling, 10' 4" x 10' 4" x 10' 5-1/4"H

Rapid Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. This is lighter duty than WireCrafters Style 840. Rapid Wire consists of 2" x 2" square mesh openings, 10 gauge welded wire, with a powder coat gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys.

PRICE
$4,249.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
4249.00
Buy 3+ units
4039.00Save $210.00 (5%)
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10' 4" ft
Depth124 ft
Height10' 5-1/4" ft
Inside Width120 in
Inside Depth120 in
Inside Height125-1/4 in
Weight1149 lbs
Nominal Height10 ft
Nominal Depth10 ft
Nominal Width10 ft

Product Details

Assembly RequiredYes
Service WindowNo
ColorGray
SeriesRapidWire#8482;
Number of Sides4
RoofYes
Material2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame
Package Quantity1
Manufacturers Part Number10104CRW
BrandWireCrafters

Warranty

Warranty1 yr