Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318109

MPN #: 78

WireCrafters® RapidWire™ Woven Wire Panels 7'W x 8'H

Product Description
Style 840 Wire Mesh panels consist of two, 4'H panels stacked on top of each other the make 8' Height. Style 840 consists of rectangular 2" x 1" mesh , 10 gauge woven wire, with a wet enamel gray finish. Panels are fully framed with 1 1/4" angle frame. Panels can be used in-between two posts, two walls, or one post and a wall. They can be used in a long run of wire partitions or by themselves. Posts must be purchased separately.

PRICE
$395.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
395.95
Buy 4+ units
379.95Save $16.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 ft
Depth1-1/4 ft
Height8 ft
Inside Height96 in
Weight86 lbs
Nominal Height8 ft
Nominal Width7 ft

Product Details

Assembly RequiredYes
TypePartition Panel
ColorGray
SeriesStyle 840
MaterialSteel
Package Quantity1
Manufacturers Part Number78
BrandWireCrafters

Warranty

Warranty1 yr