Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318147

MPN #: TES4

WireCrafters® RapidWire™ Post to Ceiling Connection Bracket

Product Description
WireCrafters RapidWire design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 GA Woven Wire welded into an angle frame. Posts are 14 GA 2" square tubing. Build wire partitions of any size and configuration with WireCrafters RapidWire Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.

PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
26.95
Buy 6+ units
25.95Save $1.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth2 in
Height4 in
Inside Width4 in
Inside Depth2 in
Inside Height4 in
Weight2 lbs

Product Details

Assembly RequiredYes
TypeHardware
ColorGray
SeriesStyle 840
StyleCeiling Bracket
MaterialSteel
Package Quantity1
Manufacturers Part NumberTES4
BrandWireCrafters

Warranty

Warranty1 yr